Buy more than* S$200* and get FREE SHIPPING

  • TAC byte stream jet bar for the inner diameter
  • TAC byte stream jet bar for the inner diameter
  • TAC byte stream jet bar for the inner diameter
  • TAC byte stream jet bar for the inner diameter

TAC byte stream jet bar for the inner diameter A10K-STUPR1103-D120

Item.#
09336582
Mfr.#
A10K-STUPR1103-D120
Package Qty.
1PC
Ship pack of
1
149.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Reference Corner rc
0.4
Minimum Cutting Diameter D (phi mm)
12.0
Dimensions l2 (mm)
20
TRUSCO Part Number
349-6813
Angle theta (degree)
+5
Angle alpha (degree)
-10
Dimensions f (mm)
6.5
Egocentric
Right
Compatible
Chip TP □□ 1103 CSTB-3L050 spanner T-9F screw tightening
Dimensions h (mm)
9
Total Length l1 (mm)
125
Shank Diameter d (phi mm)
10
2014 TRUSCO Published Page
1-0516
Purpose
Inner diameter and end-face cutting
Tip Shape
Equilateral triangle
Clamp
Screw-on type
Shank
Oil hole with steel shank