Buy more than* S$200* and get FREE SHIPPING

  • TAC byte stream jet bar for the inner diameter
  • TAC byte stream jet bar for the inner diameter
  • TAC byte stream jet bar for the inner diameter
  • TAC byte stream jet bar for the inner diameter

TAC byte stream jet bar for the inner diameter A16Q-STUPR13-D180

Item.#
09336975
Mfr.#
A16Q-STUPR13-D180
Package Qty.
1PC
Ship pack of
1
149.90 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Dimensions h (mm)
15
Total Length l1 (mm)
180
Dimensions f (mm)
9
Reference Corner rc
0.4
Angle theta (degree)
+5
Angle alpha (degree)
-3
Egocentric
Right
Shank
Steel shank with oil hole
Compatible
Chip TP [] [] 1303 Clamping screw CSTB-3S Spanner T-9F
Minimum Cutting Diameter D (phi mm)
18.0
Dimensions l2 (mm)
32
Shank Diameter d (phi mm)
16
Purpose
Inner diameter and end-face cutting
Tip Shape
Equilateral triangle
Clamp
Screw-on type
Relief Angle (degree)
11
TRUSCO Part Number
349-7241