Buy more than* S$200* and get FREE SHIPPING

  • TAC byte stream jet bar for the inner diameter
  • TAC byte stream jet bar for the inner diameter
  • TAC byte stream jet bar for the inner diameter

TAC byte stream jet bar for the inner diameter A20R-SCLCR09-D220

Item.#
09337072
Mfr.#
A20R-SCLCR09-D220
Package Qty.
1PC
Ship pack of
1
189.90 SGD
ADD TO CART
Shipped after 2017-04-06
Now we ship to...
...see all
Item Feature
Purpose
Inner diameter and end-face cutting
Minimum Cutting Diameter D (phi mm)
22.0
Dimensions f (mm)
11
Clamp
Screw-on type
Angle alpha (degree)
-8
Relief Angle (degree)
7
TRUSCO Part Number
349-7348
Tip Shape
Rhombus (80 vertical angle)
Compatible
Chips CC [] [] 09T3 Clamping screw CSTB-4S Spanner T-15F
Dimensions h (mm)
18
Total Length l1 (mm)
200
Shank Diameter d (phi mm)
20
Egocentric
Right
Dimensions l2 (mm)
32
Shank
Steel shank with oil hole
Reference Corner rc
0.8
Angle theta (degree)
0