Buy more than* S$200* and get FREE SHIPPING

  • TAC byte stream jet bar for the inner diameter
  • TAC byte stream jet bar for the inner diameter
  • TAC byte stream jet bar for the inner diameter

TAC byte stream jet bar for the inner diameter A20R-STUPR13-D220

Item.#
09337203
Mfr.#
A20R-STUPR13-D220
Package Qty.
1PC
Ship pack of
1
179.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Inner diameter and end-face cutting
Minimum Cutting Diameter D (phi mm)
22.0
Dimensions f (mm)
11
Clamp
Screw-on type
Relief Angle (degree)
11
TRUSCO Part Number
349-7488
Tip Shape
Equilateral triangle
Angle alpha (degree)
-2
Compatible
Chip TP [] [] 1303 Clamping screw CSTB-3S Spanner T-9F
Dimensions h (mm)
18
Total Length l1 (mm)
200
Shank Diameter d (phi mm)
20
Egocentric
Right
Shank
Steel shank with an oil hole
Reference Corner rc
0.4
Angle theta (degree)
+5
Dimensions l2 (mm)
36