Buy more than* S$200* and get FREE SHIPPING

  • TAC Bit Bar
  • TAC Bit Bar
  • TAC Bit Bar

TAC Bit Bar E08K-STUPR09-D100

Item.#
09337684
Mfr.#
E08K-STUPR09-D100
Package Qty.
1PC
Ship pack of
1
349.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0526
Dimensions h (mm)
7
Tip Shape
Equilateral triangle
Angle theta (degree)
+5
Dimensions l2 (mm)
22
Shank Diameter d (phi mm)
8
Egocentric
Right
TRUSCO Part Number
349-8514
Application
Bore machining
Reference Corner rc
0.4
Minimum Cutting Diameter D (phi mm)
10.0
Total Length l1 (mm)
125
Angle alpha (degree)
-8
Dimensions f (mm)
5.5
Clamp
Screw-on type
Shank
With an oil hole Carbide shank (steel head with)
Compatible
Chip TP □□ 0902 CSTB-2.2L038 spanner T-7F screw tightening