Buy more than* S$200* and get FREE SHIPPING

  • Bag Sealer Hb20A

Bag Sealer Hb20A No.20

5.00 (4)
Item.#
09340292
Mfr.#
No.20
Package Qty.
1PC
Ship pack of
1
31.77 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Caution
Seal is not included.
Unit Dimensions (Width W x Length L x Height H)(mm)
72x220x142
Color
blue
Purpose
Bag sealer tape to seal the bag mouth
Adapter Tape Width (mm)
9
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
For the packaging of plastic bags
5
From Japan
On 2016-04-05 17:01:54
I found and try various examine the packaging of plastic bags. Was stopped at the band Toka tape to the packaging of light bag, but it was this machine is an excellent thing. Work was steadily proceed may shopping.
This review is about item#09340292.
Packing of goods
5
From Japan
On 2015-08-09 18:34:15
Use was good.
This review is about item#09340292.
Can obtain had products cheaper looking, I am grateful.
5
From Japan
On 2013-12-24 15:37:53
I am grateful.
This review is about item#09340292.
Seal 1 km net
5
From Japan
On 2013-01-30 12:57:12
Initially, while you do not know how to seal, but I thought it would be no doubt high goods, I did not think so cheap. Work for the price was a great answer to buy me doing snappy. Since the tape wearing also can easily we are wondering what to order another single.
This review is about item#09340292.