Buy more than* S$200* and get FREE SHIPPING

  • Flesh Vegetables Tapes
  • Flesh Vegetables Tapes
  • Flesh Vegetables Tapes

Flesh Vegetables Tapes No.808

Item.#
09340301
Mfr.#
No.808
Package Qty.
1Box(80Roll)
Ship pack of
1
349.99 SGD
ADD TO CART
Shipped after 2018-01-19
Now we ship to...
...see all
Item Feature
Deployment Force (N/10mm)
0.15
Extensibility (%)
125
Base Material
PP (polypropylene)
Tensile Strength (N/10mm)
45
Tape Width (mm)
15
Tape Thickness (mm)
0.067
Tape Length (m)
100
Application
For subdivision and bundling of fruit and vegetables, to paste price label on
Tape Color
Yellow
Adhesive Power (N/10mm)
Adhesion 3.0 own back side adhesion 1.60 self-adhesive force 13.0