Buy more than* S$200* and get FREE SHIPPING

  • Flesh Vegetables Tapes
  • Flesh Vegetables Tapes
  • Flesh Vegetables Tapes

Flesh Vegetables Tapes No.808

Item.#
09340335
Mfr.#
No.808
Package Qty.
1Box(80Roll)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
449.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Deployment Force (N/10mm)
0.15
Extensibility (%)
125
Base Material
PP (polypropylene)
Tensile Strength (N/10mm)
45.0
Tape Width (mm)
20
Tape Thickness (mm)
0.067
Tape Length (m)
100
Application
For subdivision and bundling of fruit and vegetables, to paste price label on
Tape Color
Green
Adhesive Power (N/10mm)
Adhesion 3.0 own back side adhesion 1.60 self adhesive force 13.0