Buy more than* S$200* and get FREE SHIPPING

  • KK Seal, Coating Type
  • KK Seal, Coating Type
  • KK Seal, Coating Type

KK Seal, Coating Type -

5.00 (1)
Item.#
09340362
Mfr.#
-
Package Qty.
1Box(1000PC)
Ship pack of
1
79.89 SGD
ADD TO CART
Shipped after 2017-01-31
Now we ship to...
...see all
Item Feature
Type
Open Type
Length (mm)
38
Width (mm)
19
Material
Iron (galvanized)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Unity of the single tube pipe
5
From Japan
On 2016-10-11 16:08:18
To affordable despite of the price, you can use with confidence because make is solid. Because it is the plating process, it is also a strong rust.
This review is about item#3336566.