Buy more than* S$200* and get FREE SHIPPING

  • Overlap Seal
  • Overlap Seal
  • Overlap Seal

Overlap Seal -

4.00 (1)
Item.#
09340414
Mfr.#
-
Package Qty.
1Box(1500PC)
Ship pack of
1
269.90 SGD
ADD TO CART
Shipped after 2017-01-25
Now we ship to...
...see all
Item Feature
Type
Closed type
Length (mm)
50
Width (mm)
19
Material
Iron
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Fastener at the time of unity in the steel strip
4
From Japan
On 2011-10-12 10:26:31
For goods, there is no problem. Rather satisfied. However, although arrive in the state went into the cardboard, there are things that are occasionally broken packing tape packing. It spilled during delivery would not, but shalt use care to the other little packing.
This review is about item#09340387.