Buy more than* S$200* and get FREE SHIPPING

  • Overlap Seal
  • Overlap Seal
  • Overlap Seal

Overlap Seal -

4.00 (1)
Item.#
09340423
Mfr.#
-
Package Qty.
1Box(1000PC)
Ship pack of
1
159.90 SGD
ADD TO CART
Shipped after 2017-11-28
Now we ship to...
...see all
Item Feature
Type
Closed type
Length (mm)
58
Width (mm)
19
Material
Iron
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Fasteners at the time of binding with band steel
4
From Japan
On 2011-10-12 10:26:31
There is no problem with the product. Rather it is satisfactory. However, although it arrives in the cardboard, sometimes the packing tape is torn sometimes. It probably will not be spilling during delivery, but please spare a moment to pack up.
This review is about item#09340387.