Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Milling sink for countersunk head screws with drill
  • Milling sink for countersunk head screws with drill
  • Milling sink for countersunk head screws with drill
  • Milling sink for countersunk head screws with drill

Milling sink for countersunk head screws with drill DCS3

3.00 (1)
Item.#
09340527
Mfr.#
DCS3
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Drill Diameter Tolerance (mm)
0 - -0.05
Tolerance of Outside Diameter (mm)
0 - +/-0.2
Material
HSS
Drill diameter D1 (phi mm)
3.5
Shank Diameter d (phi mm)
6
Outside Diameter D (phi mm)
7.5
Lead Angle
Right frame 25 degree
Number of Blades
2
Drill length L1 (mm)
10
Blade Length l (mm)
10
Overall Length L (mm)
44
TRUSCO Part Number
323-7427
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Submerged milling machine
3
From Japan
On 2009-08-23 12:34:08
The product name is a submerged milling cutter, but the outer diameter is for a larger chamfer. Although it is not a problem to purchase for beveling applications, we recommend that you check the dimensions before purchasing as it is not suitable for applications where you want to sink with the outer diameter of the flat head screw.
This review is about item#09340527.