Buy more than* S$200* and get FREE SHIPPING

  • Milling sink for countersunk head screws with drill
  • Milling sink for countersunk head screws with drill
  • Milling sink for countersunk head screws with drill

Milling sink for countersunk head screws with drill DCS8

3.00 (1)
Item.#
09340563
Mfr.#
DCS8
Package Qty.
1PC
Ship pack of
1
82.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Drill Diameter Tolerance (mm)
0 - -0.05
Tolerance of Outside Diameter (mm)
0 - +/-0.2
Material
HSS
Drill length L1 (mm)
22
Blade Length l (mm)
18
Overall Length L (mm)
76
Lead Angle
Right frame 25 degree
Number of Blades
2
TRUSCO Part Number
323-7460
Drill diameter D1 (phi mm)
8.5
Shank Diameter d (phi mm)
10
Outside Diameter D (phi mm)
18.5