Buy more than* S$200* and get FREE SHIPPING

  • Chemical Insert (Steel)

Chemical Insert (Steel)

Item.#
09340598
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
16, 16
Screw Length (mm)
15, 15
Overall Length (mm)
80, 80
Inner Diameter Screw Dimension
M10, M10
Depth (mm)
80, 80
Drill Diameter (phi mm)
18, 18
Finishing Material
Steel / chromate
Resin Amount (cm3)
11, 11
Tensile Strength (kN)
11.6, 11.6