Buy more than* S$200* and get FREE SHIPPING

  • Chemical Insert (Steel)

Chemical Insert (Steel)

Item.#
09340607
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Tensile Strength (kN)
18.1, 18.1
Outer Diameter (phi mm)
20, 20
Screw Length (mm)
18, 18
Overall Length (mm)
100, 100
Inner Diameter Screw Dimension
M12, M12
Depth (mm)
100, 100
Drill Diameter (phi mm)
23, 23
Finishing Material
Steel / chromate
Resin Amount (cm3)
23, 23