Buy more than* S$200* and get FREE SHIPPING

  • Chemical Insert (Steel)

Chemical Insert (Steel)

Item.#
09340616
Package Qty.
1PC
Ship pack of
1
14.53 SGD
ADD TO CART
Shipped after 2017-07-31
Now we ship to...
...see all
Item Feature
Inner Diameter Screw Dimension
M16, M16
Depth (mm)
125, 125
Drill Diameter (phi mm)
28, 28
Finishing Material
Steel / chromate
Resin Amount (cm3)
43, 43
Tensile Strength (kN)
28.6, 28.6
Outer Diameter (phi mm)
24, 24
Screw Length (mm)
24, 24
Overall Length (mm)
125, 125