Buy more than* S$200* and get FREE SHIPPING

  • Chemical Insert (Steel)

Chemical Insert (Steel)

Item.#
09340625
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Inner Diameter Screw Dimension
M20, M20
Depth (mm)
170, 170
Drill Diameter (phi mm)
35, 35
Finishing Material
Steel / chromate
Resin Amount (cm3)
99, 99
Tensile Strength (kN)
53.9, 53.9
Outer Diameter (phi mm)
30, 30
Screw Length (mm)
30, 30
Overall Length (mm)
170, 170