Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Chemical Insert (Steel)

Chemical Insert (Steel)

Item.#
09340634
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Overall Length (mm)
220, 220
Inner Diameter Screw Dimension
M22, M22
Depth (mm)
220, 220
Drill Diameter (phi mm)
44, 44
Finishing Material
Steel / chromate
Resin Amount (cm3)
195, 195
Tensile Strength (kN)
91.8, 91.8
Outer Diameter (phi mm)
36, 36
Screw Length (mm)
33, 33