Buy more than* S$200* and get FREE SHIPPING

  • Chemical Insert (Steel)

Chemical Insert (Steel)

Item.#
09340643
Package Qty.
1PC
Ship pack of
1
57.96 SGD
ADD TO CART
Shipped after 2017-07-31
Now we ship to...
...see all
Item Feature
Finishing Material
Steel / chromate
Resin Amount (cm3)
262, 262
Tensile Strength (kN)
119.6, 119.6
Outer Diameter (phi mm)
39, 39
Screw Length (mm)
36, 36
Overall Length (mm)
250, 250
Inner Diameter Screw Dimension
M24, M24
Depth (mm)
250, 250
Drill Diameter (phi mm)
48, 48