Buy more than* S$200* and get FREE SHIPPING

  • Chemical Insert (Steel)
  • Chemical Insert (Steel)
  • Chemical Insert (Steel)

Chemical Insert (Steel)

Item.#
09340652
Package Qty.
1PC
Ship pack of
1
7.86 SGD
ADD TO CART
Shipped after 2017-10-02
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
16, 16
Screw Length (mm)
15, 15
Overall Length (mm)
80, 80
Inner Diameter Screw Dimension
W3/8, W3/8
Depth (mm)
80, 80
Drill Diameter (phi mm)
18, 18
Finishing Material
Steel / Unichrome
Resin Amount (cm3)
11, 11
Tensile Strength (kN)
11.6, 11.6