Buy more than* S$200* and get FREE SHIPPING

  • Chemical Insert (Steel)
  • Chemical Insert (Steel)
  • Chemical Insert (Steel)

Chemical Insert (Steel)

Item.#
09340668
Package Qty.
1PC
Ship pack of
1
9.60 SGD
ADD TO CART
Shipped after 2017-12-01
Now we ship to...
...see all
Item Feature
Inner Diameter Screw Dimension
W1/2, W1/2
Depth (mm)
100, 100
Drill Diameter (phi mm)
23, 23
Finishing Material
Steel / Unichrome
Resin Amount (cm3)
23, 23
Tensile Strength (kN)
18.1, 18.1
Outer Diameter (phi mm)
20, 20
Screw Length (mm)
18, 18
Overall Length (mm)
100, 100