Buy more than* S$200* and get FREE SHIPPING

  • Chemical Insert (Stainless)

Chemical Insert (Stainless)

Item.#
09340677
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-03-05
Now we ship to...
...see all
Item Feature
Material
stainless
Inner Diameter Screw Dimension
M10
Depth (mm)
80
Drill Diameter (phi mm)
18
Overall Length (mm)
80
Resin Amount (cm3)
11
Tensile Strength (kN)
11.6
Outer Diameter (phi mm)
16
Screw Length (mm)
15