Buy more than* S$200* and get FREE SHIPPING

  • Chemical Insert (Stainless)

Chemical Insert (Stainless)

Item.#
09340695
Package Qty.
1PC
Ship pack of
1
37.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Material
stainless
Drill Diameter (phi mm)
28
Overall Length (mm)
125
Inner Diameter Screw Dimension
M16
Depth (mm)
125
Outer Diameter (phi mm)
24
Screw Length (mm)
24
Resin Amount (cm3)
43
Tensile Strength (kN)
28.6