Buy more than* S$200* and get FREE SHIPPING

  • Chemical Insert (Stainless)

Chemical Insert (Stainless)

Item.#
09340704
Package Qty.
1PC
Ship pack of
1
86.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Material
stainless
Screw Length (mm)
30
Resin Amount (cm3)
99
Tensile Strength (kN)
53.9
Outer Diameter (phi mm)
30
Drill Diameter (phi mm)
35
Overall Length (mm)
170
Inner Diameter Screw Dimension
M20
Depth (mm)
170