Buy more than* S$200* and get FREE SHIPPING

  • Electric Oil Pump

Electric Oil Pump FP-25

3.67 (30)
Item.#
09341035
Mfr.#
FP-25
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Discharge Hose Length (m)
1.5
Discharge Outlet Diameter (mm)
25
Power Cord (m)
4
Total Pumping Height (m)
3.5
Weight (kg)
2.7
Fuse
Cylindrical fuse (4A)
Nozzle
Cancer type
Maximum Delivery (l/min)
20
Power (V)
AC100
TRUSCO Part Number
338-2214
Customer Reviews
5 star 17
4 star 3
3 star 0
2 star 3
1 star 7
Review Rating: 3.67
30 Customer Reviews
The reviews are automatic translation.
For vehicles of civil engineering construction
5
From Japan
On 2017-11-04 15:22:29
I always use it. I am satisfied with the price and quality. I think that I will continue using it.
This review is about item#9341035.
Used in truck advertising brewing at the second parking lot
5
From Japan
On 2017-07-13 15:45:20
Hope on the refueling side, I would like you to be a little more durable. Even if the price goes up somewhat Even if you reduce the part of the bellows it is OK, the motor sound is quiet. it's the best.
This review is about item#9341035.
Used for detergents other than water and oil
1
From Japan
On 2017-05-09 15:07:26
There was no problem if it was water or oil, but detergent is too high concentration and difficult to raise, it took a very long time and returned to manual type.
This review is about item#9341035.
Dispensing Kerosene to 18 L Polytank
1
From Japan
On 2016-11-27 13:21:01
It is too broken. While doing agricultural equipment shop, we are handling a lot of products of Mr. Engineer such as pumping pump, high pressure pump etc. Whether it was this manufacturer or not, when I used the things purchased at the home center last year, the fuse blown out of the pump sounds in 1 year and a half. No matter how many times you replace the fuse. Rarely thought that I bought a defective item, but this time I bought it on this site, but it broke in 1 year and 3 months. It was a substitute that I could not think of the product of the top manufacturer's engineering. I will never buy it again.
This review is about item#9341035.
Lubricating kerosene from drum can
1
From Japan
On 2016-10-22 08:38:33
Performance is very good, but durability is too low. 【About 600 drum drums! Easy to use lubrication】 It seems that it is easy to use, but here one is broken down by about 5 drums, another one breaks down by about 8 and it is very disappointing .
This review is about item#9341035.
For kerosene drums
5
From Japan
On 2016-08-12 21:28:23
It is convenient because it can be stopped anew by electric power.
This review is about item#9341035.
Put diesel into fuel tank of farm equipment
4
From Japan
On 2016-05-11 20:55:54
I use it to put light oil of drum can into tractor. Until now I put it in a poly tank and put it through the filler neck. Because it is electrically powered it is very comfortable because it can be put directly from gun of Rakuoto.
This review is about item#09341035.
Pumping up kerosene
5
From Japan
On 2016-04-04 11:32:59
It is convenient for pumping up kerosene and the work goes smoothly
This review is about item#09341035.
Transfer of kerosene from drum to poly tank
1
From Japan
On 2016-01-31 15:35:40
It is the second breakdown in four years of purchase. It is actually inefficient to detach it from the drum and dry it for every use as per the reviews of other people. Now that kerosene cheapened, it is a calculation that bought kerosene with litter 10 yen higher when paying for a repair cost by malfunction every two years. Of course, manufacturers should have many repair requests due to malfunctions. We look forward to better products unique to pump manufacturers.
This review is about item#09341035.
Relocation from fuel tank to fuel tank
2
From Japan
On 2015-12-23 17:33:55
I want you to make the diameter of pump part (tip) a little smaller. It is not possible to use a small slot with a lot of slot.
This review is about item#09341035.