Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Door Roller R Groove
  • Door Roller R Groove
  • Door Roller R Groove
  • Door Roller R Groove

Door Roller R Groove JHM-0501

5.00 (1)
Item.#
09341114
Mfr.#
JHM-0501
Package Qty.
1Set(2PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
39.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Type
Groove R car
Dimensions N (mm)
41
Dimensions M (mm)
10
Purpose
Gates and heavy doors
Size (mm)
50
Dimensions R
R7
Dimension K(mm)
2
Dimension G(mm)
26
Frame Thickness (mm)
2.6
Load Capacity (two peices) (kg)
180 (2 per month)
Dimensions J (mm)
10
Dimensions O (mm)
70
Dimensions A (mm)
110
Dimension H (mm)
18
Dimensions L (mm)
41
Dimension T (mm)
5
Dimensions C (mm)
38
Dimensions B (mm)
88
Dimensions E (mm)
48
Dimensions D (mm)
50
Dimension S (mm)
40
Dimension F (mm)
54
Bearing
#608VV
Specification
Groove R and iron frame. (Tire is iron casting)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Garage sliding door
5
From Japan
On 2014-09-16 07:14:50
Because round steel can be used, it can be used with a slight step difference to the vehicle in and out.
This review is about item#09341114.