Buy more than* S$200* and get FREE SHIPPING

  • Door Roller R Groove
  • Door Roller R Groove
  • Door Roller R Groove
  • Door Roller R Groove

Door Roller R Groove JHM-0601

5.00 (1)
Item.#
09341123
Mfr.#
JHM-0601
Package Qty.
1Set(2PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
45.99 SGD
ADD TO CART
Shipped after 2018-03-08
Now we ship to...
...see all
Item Feature
Type
Groove R car
Bearing
#6200VV
Dimensions A (mm)
120
Dimension H (mm)
20
Dimensions L (mm)
41
Dimension T (mm)
5
Dimensions C (mm)
48
Dimensions B (mm)
98
Dimensions E (mm)
59
Dimensions D (mm)
60
Dimension S (mm)
46
Dimension F (mm)
65
Dimensions J (mm)
10
Dimensions O (mm)
82
Dimensions N (mm)
51
Dimensions M (mm)
11
Purpose
Gates and heavy doors
Size (mm)
60
Dimensions R
R7
Dimension K(mm)
3
Dimension G(mm)
28
Frame Thickness (mm)
3
Load Capacity (two peices) (kg)
220
Specification
Groove R and iron frame. (Tire is iron casting)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Garage sliding door
5
From Japan
On 2014-09-16 07:14:50
Because round steel can be used, it can be used with a slight step difference to the vehicle in and out.
This review is about item#09341114.