Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Door Roller R Groove
  • Door Roller R Groove
  • Door Roller R Groove
  • Door Roller R Groove

Door Roller R Groove JHM-0751

5.00 (1)
Item.#
09341132
Mfr.#
JHM-0751
Package Qty.
1Set(2PC)
Ship pack of
1
62.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Groove R car
Bearing
#6202VV
Dimensions A (mm)
150
Dimensions N (mm)
61
Dimensions M (mm)
12
Dimension T (mm)
5
Dimensions C (mm)
59
Dimensions B (mm)
128
Dimensions E (mm)
72
Dimensions D (mm)
75
Dimension S (mm)
62
Dimension F (mm)
80
Description
- Excellent durability because I use a bearing.  groove R car used to use lightly smooth rotation to the rail no corners as round pipe.
Dimensions J (mm)
10
Dimensions O (mm)
92
Application
Gates and heavy doors
Dimension H (mm)
25
Dimensions L (mm)
48
Size (mm)
75
Dimensions R
R9
Dimension K(mm)
3.5
Dimension G(mm)
33
Frame Thickness (mm)
3
Load Capacity (two peices) (kg)
280
Specification
Groove R and iron frame (Tire is iron casting)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Garage sliding door
5
From Japan
On 2014-09-16 07:14:50
Because round steel can be used, it can be used with a slight step difference to the vehicle in and out.
This review is about item#09341114.