Buy more than* S$200* and get FREE SHIPPING

  • Door Roller R Groove
  • Door Roller R Groove
  • Door Roller R Groove
  • Door Roller R Groove

Door Roller R Groove JHM-0901

5.00 (1)
Item.#
09341141
Mfr.#
JHM-0901
Package Qty.
1Set(2PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
109.99 SGD
ADD TO CART
Shipped after 2018-02-01
Now we ship to...
...see all
Item Feature
Type
Groove R car
Dimensions B (mm)
146
Dimensions E (mm)
90
Dimensions D (mm)
90
Dimension S (mm)
75
Dimension F (mm)
100
Bearing
#6203ZZ
Dimensions A (mm)
180
Dimension H (mm)
27
Dimensions L (mm)
53
Dimension T (mm)
6
Dimensions C (mm)
70
Dimensions R
R11
Dimension K(mm)
2.5
Dimension G(mm)
38
Frame Thickness (mm)
4
Load Capacity (two peices) (kg)
500
Dimensions J (mm)
14
Dimensions O (mm)
114
Dimensions N (mm)
76
Dimensions M (mm)
14
Purpose
Gates and heavy doors
Size (mm)
90
Specification
Groove R and iron frame. (Tire is iron casting)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Garage sliding door
5
From Japan
On 2014-09-16 07:14:50
Because round steel can be used, it can be used with a slight step difference to the vehicle in and out.
This review is about item#09341114.