Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Door Roller R Groove
  • Door Roller R Groove
  • Door Roller R Groove
  • Door Roller R Groove

Door Roller R Groove JHM-1051

5.00 (1)
Item.#
09341157
Mfr.#
JHM-1051
Package Qty.
1Set(2PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
149.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Type
Groove R car
Size (mm)
105
Dimensions R
R13
Dimension K(mm)
3
Dimension G(mm)
42
Frame Thickness (mm)
4
Load Capacity (two peices) (kg)
600
Dimensions J (mm)
14
Dimensions O (mm)
140
Dimensions N (mm)
85
Dimensions M (mm)
16
Purpose
Gates and heavy doors
Dimension T (mm)
6
Dimensions C (mm)
85
Dimensions B (mm)
176
Dimensions E (mm)
102.5
Dimensions D (mm)
105
Dimension S (mm)
84
Dimension F (mm)
112.5
Bearing
#6204ZZ
Dimensions A (mm)
220
Dimension H (mm)
31
Dimensions L (mm)
66
Specification
Groove R and iron frame. (Tire is iron casting)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Garage sliding door
5
From Japan
On 2014-09-16 07:14:50
Because round steel can be used, it can be used with a slight step difference to the vehicle in and out.
This review is about item#09341114.