Buy more than* S$200* and get FREE SHIPPING

  • Door Roller R Groove
  • Door Roller R Groove
  • Door Roller R Groove
  • Door Roller R Groove

Door Roller R Groove JHM-1201

5.00 (1)
Item.#
09341166
Mfr.#
JHM-1201
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
92.17 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Groove R car
Frame Thickness (mm)
4
Load Capacity (two peices) (kg)
780
Dimensions J (mm)
14
Dimensions O (mm)
160
Dimensions N (mm)
95
Dimensions M (mm)
20
Purpose
Gates and heavy doors
Size (mm)
120
Dimensions R
R14
Dimension K(mm)
2.5
Dimension G(mm)
44
Dimensions D (mm)
120
Dimension S (mm)
104
Dimension F (mm)
130
Bearing
#6204ZZ
Dimensions A (mm)
250
Dimension H (mm)
32
Dimensions L (mm)
66
Dimension T (mm)
6
Dimensions C (mm)
100
Dimensions B (mm)
190
Dimensions E (mm)
117
Specification
Groove R and iron frame. (Tire is iron casting)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Garage sliding door
5
From Japan
On 2014-09-16 07:14:50
Since the round steel can be used it will be saved can be used with a small step on the vehicle loading and unloading.
This review is about item#09341114.