Buy more than* S$200* and get FREE SHIPPING

  • Door Roller Flat
  • Door Roller Flat
  • Door Roller Flat
  • Door Roller Flat

Door Roller Flat JHM-0502

Item.#
09341175
Mfr.#
JHM-0502
Package Qty.
1Set(2PC)
Ship pack of
1
39.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Size (mm)
50
Dimension G(mm)
26
Frame Thickness (mm)
2.6
Load Capacity (two peices) (kg)
180
Dimensions J (mm)
10
Dimensions O (mm)
70
Dimensions N (mm)
41
Dimensions M (mm)
10
Application
Gates and heavy doors
Dimensions D (mm)
50
Description
- Excellent durability because I use a bearing.
Dimension S (mm)
40
Dimension F (mm)
54
Bearing
#608VV
Dimensions A (mm)
110
Dimension H (mm)
18
Dimensions L (mm)
41
Type
Flat
Dimension T (mm)
5
Dimensions B (mm)
88
Specification
Flat type and an iron frame (Tire is iron casting)