Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Door Roller Flat
  • Door Roller Flat
  • Door Roller Flat
  • Door Roller Flat

Door Roller Flat JHM-0602

Item.#
09341184
Mfr.#
JHM-0602
Package Qty.
1Set(2PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
45.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Dimensions D (mm)
60
Dimension S (mm)
46
Dimension F (mm)
65
Bearing
#6200VV
Dimensions A (mm)
120
Dimension H (mm)
20
Dimensions L (mm)
41
Type
Flat type
Dimension T (mm)
5
Purpose
Gates and heavy doors
Size (mm)
60
Dimension G(mm)
28
Frame Thickness (mm)
3
Load Capacity (two peices) (kg)
220
Dimensions J (mm)
10
Dimensions O (mm)
82
Dimensions N (mm)
51
Dimensions M (mm)
11
Dimensions B (mm)
98
Specification
Flat type and an iron frame. (Tire is iron casting)