Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Door Roller Flat
  • Door Roller Flat
  • Door Roller Flat
  • Door Roller Flat

Door Roller Flat JHM-0752

Item.#
09341193
Mfr.#
JHM-0752
Package Qty.
1Set(2PC)
Ship pack of
1
65.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Size (mm)
75
Dimension G(mm)
33
Frame Thickness (mm)
3
Load Capacity (two peices) (kg)
280
Dimensions J (mm)
10
Dimensions O (mm)
92
Dimensions N (mm)
61
Dimensions M (mm)
12
Dimensions B (mm)
128
Dimensions D (mm)
75
Dimension S (mm)
62
Dimension F (mm)
80
Bearing
#6202VV
Dimensions A (mm)
150
Dimension H (mm)
25
Dimensions L (mm)
48
Type
Flat type
Dimension T (mm)
5
Purpose
Gates and heavy doors
Specification
Flat type and an iron frame. (Tire is iron casting)