Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Door Roller Flat
  • Door Roller Flat
  • Door Roller Flat
  • Door Roller Flat

Door Roller Flat JHM-0902

Item.#
09341202
Mfr.#
JHM-0902
Package Qty.
1Set(2PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
109.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Purpose
Gates and heavy doors
Size (mm)
90
Dimension G(mm)
38
Frame Thickness (mm)
4
Load Capacity (two peices) (kg)
500
Dimensions J (mm)
14
Dimensions O (mm)
114
Dimensions N (mm)
76
Dimensions M (mm)
14
Dimensions B (mm)
146
Dimensions D (mm)
90
Dimension S (mm)
75
Dimension F (mm)
100
Bearing
#6203ZZ
Dimensions A (mm)
180
Dimension H (mm)
27
Dimensions L (mm)
53
Type
Flat type
Dimension T (mm)
6
Specification
Flat type and an iron frame. (Tire is iron casting)