Buy more than* S$200* and get FREE SHIPPING

  • Door Roller Flat
  • Door Roller Flat
  • Door Roller Flat
  • Door Roller Flat

Door Roller Flat JHM-1052

Item.#
09341211
Mfr.#
JHM-1052
Package Qty.
1Set(2PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
159.99 SGD
ADD TO CART
Shipped after 2018-02-27
Now we ship to...
...see all
Item Feature
Size (mm)
105
Dimension G(mm)
42
Frame Thickness (mm)
4
Load Capacity (two peices) (kg)
600
Dimensions J (mm)
14
Dimensions O (mm)
140
Dimensions N (mm)
85
Dimensions M (mm)
16
Dimensions B (mm)
176
Dimensions D (mm)
105
Dimension S (mm)
84
Dimension F (mm)
112.5
Bearing
#6204ZZ
Dimensions A (mm)
220
Dimension H (mm)
31
Dimensions L (mm)
66
Type
Flat type
Dimension T (mm)
6
Purpose
Gates and heavy doors
Specification
Flat type and an iron frame. (Tire is iron casting)