Buy more than* S$200* and get FREE SHIPPING

  • Door Roller Flat
  • Door Roller Flat
  • Door Roller Flat
  • Door Roller Flat

Door Roller Flat JHM-1202

Item.#
09341227
Mfr.#
JHM-1202
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
97.24 SGD
ADD TO CART
Shipped after 2017-01-25
Now we ship to...
...see all
Item Feature
Dimensions M (mm)
20
Dimensions B (mm)
190
Dimensions D (mm)
120
Dimension S (mm)
104
Dimension F (mm)
130
Bearing
#6204ZZ
Dimensions A (mm)
250
Dimension H (mm)
32
Dimensions L (mm)
66
Type
Flat type
Dimension T (mm)
6
Purpose
Gates and heavy doors
Size (mm)
120
Dimension G(mm)
44
Frame Thickness (mm)
4
Load Capacity (two peices) (kg)
780
Dimensions J (mm)
14
Dimensions O (mm)
160
Dimensions N (mm)
95
Specification
Flat type and an iron frame. (Tire is iron casting)