Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Iron weight door roller VH compatible type
  • Iron weight door roller VH compatible type
  • Iron weight door roller VH compatible type
  • Iron weight door roller VH compatible type

Iron weight door roller VH compatible type JHM-0606

4.57 (7)
Item.#
09341245
Mfr.#
JHM-0606
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions I (mm)
8
Dimensions O (mm)
82
Dimensions N (mm)
51
Dimensions M (mm)
11
Dimension T (mm)
5
Size (mm)
60
Dimension K(mm)
4
Application
Gates and heavy doors
Dimensions E (mm)
59
Dimensions D (mm)
60
Dimension S (mm)
46
Dimension F (mm)
65
Bearing
#6200VV
Dimensions A (mm)
120
Dimension H (mm)
20
Dimensions L (mm)
41
Type
VH combination type
Dimensions C (mm)
48
Dimensions B (mm)
98
Dimension G(mm)
28
Frame Thickness (mm)
3
Load Capacity (two peices) (kg)
220
Dimensions J (mm)
10
Specification
VH combination type and an iron frame (Tire is iron casting)
Customer Reviews
5 star 4
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
For moving machine
5
From Japan
On 2018-03-20 02:15:28
The movement is smooth, making is solid. The correspondence was saved quickly.
This review is about item#09341236.
Factory door Light weight type square pipe, outer Iupilon and color Totan size 4.0 W × 5.0 H × 4 pieces, suspended use
4
From Japan
On 2017-02-27 09:34:38
Currently under construction, when searched by heavy-duty vehicle, I judged it to be suitable for use and purchased it. (Good price and strength)
This review is about item#9341272.
Stage movement wagon
5
From Japan
On 2016-07-03 20:40:20
The strength of the product was also sufficient, and correspondence was saved quickly.
This review is about item#09341236.
Dolly construction
4
From Japan
On 2016-03-30 09:17:45
I used it for trolley production, but it was able to be used without problems.
This review is about item#09341245.
For testing machine operation
5
From Japan
On 2015-06-10 09:00:16
Movement is smooth, making is solid, I feel cheap and quickly obtained.
This review is about item#09341245.
Used as wagon door exchange door roller
4
From Japan
On 2015-05-31 17:44:50
The door roller used in the past was exchanged due to wear, but since the fixing bolt hole was 10 mm, it became possible to very smoothly open and close as a result of machining it to 12 mm and being satisfied.
This review is about item#09341254.
Specifications to the door of the factory door
5
From Japan
On 2013-12-17 13:11:55
I bought 50 this time It is the lowest price as far as I know. I am happy if there is a door roller of the 30th standard. Please make a request to the manufacturer
This review is about item#09341236.