Buy more than* S$200* and get FREE SHIPPING

  • Heavy Weight Iron Sash Rollers Iron Frame
  • Heavy Weight Iron Sash Rollers Iron Frame
  • Heavy Weight Iron Sash Rollers Iron Frame
  • Heavy Weight Iron Sash Rollers Iron Frame

Heavy Weight Iron Sash Rollers Iron Frame JHM-0508

Item.#
09341315
Mfr.#
JHM-0508
Package Qty.
1Set(2PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
39.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Purpose
Gates and heavy doors
Specification
R type. Iron frame. (Tire is iron casting)
Size (mm)
50
Dimensions R
R15
Dimension G(mm)
26
Frame Thickness (mm)
2.6
Load Capacity (two peices) (kg)
180
Dimensions J (mm)
10
Dimensions O (mm)
70
Dimensions N (mm)
41
Dimension T (mm)
5
Type
Groove R car
Dimensions B (mm)
88
Dimensions D (mm)
50
Dimension S (mm)
40
Dimension F (mm)
54
Bearing
#608VV
Dimensions A (mm)
110
Dimension H (mm)
18
Dimensions L (mm)
41
Dimensions M (mm)
10