Buy more than* S$200* and get FREE SHIPPING

  • Heavy Weight Iron Sash Rollers Iron Frame
  • Heavy Weight Iron Sash Rollers Iron Frame
  • Heavy Weight Iron Sash Rollers Iron Frame
  • Heavy Weight Iron Sash Rollers Iron Frame

Heavy Weight Iron Sash Rollers Iron Frame JHM-0608

Item.#
09341324
Mfr.#
JHM-0608
Package Qty.
1Set(2PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
46.70 SGD
ADD TO CART
Shipped after 2017-09-28
Now we ship to...
...see all
Item Feature
Purpose
Gates and heavy doors
Specification
R type. Iron frame. (Tire is iron casting)
Dimensions J (mm)
10
Dimensions O (mm)
82
Dimensions N (mm)
51
Dimension T (mm)
5
Size (mm)
60
Dimensions R
R20
Dimension G(mm)
28
Frame Thickness (mm)
3
Load Capacity (two peices) (kg)
220
Type
Groove R car
Dimensions A (mm)
120
Dimension H (mm)
20
Dimensions L (mm)
41
Dimensions M (mm)
11
Dimensions B (mm)
98
Dimensions D (mm)
60
Dimension S (mm)
46
Dimension F (mm)
65
Bearing
#6200VV