Buy more than* S$200* and get FREE SHIPPING

  • Heavy Weight Iron Sash Rollers Iron Frame
  • Heavy Weight Iron Sash Rollers Iron Frame
  • Heavy Weight Iron Sash Rollers Iron Frame
  • Heavy Weight Iron Sash Rollers Iron Frame

Heavy Weight Iron Sash Rollers Iron Frame JHM-0758

Item.#
09341333
Mfr.#
JHM-0758
Package Qty.
1Set(2PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
67.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Purpose
Gates and heavy doors
Specification
R type. Iron frame. (Tire is iron casting)
Dimensions J (mm)
10
Dimensions O (mm)
92
Dimensions N (mm)
61
Dimension T (mm)
5
Size (mm)
75
Dimensions R
R25
Dimension G(mm)
33
Frame Thickness (mm)
3
Load Capacity (two peices) (kg)
280
Type
Groove R car
Dimensions A (mm)
150
Dimension H (mm)
25
Dimensions L (mm)
48
Dimensions M (mm)
12
Dimensions B (mm)
128
Dimensions D (mm)
75
Dimension S (mm)
62
Dimension F (mm)
80
Bearing
#6202VV