Buy more than* S$200* and get FREE SHIPPING

  • Heavy Weight Iron Sash Rollers Iron Frame
  • Heavy Weight Iron Sash Rollers Iron Frame
  • Heavy Weight Iron Sash Rollers Iron Frame
  • Heavy Weight Iron Sash Rollers Iron Frame

Heavy Weight Iron Sash Rollers Iron Frame JHM-0908

Item.#
09341342
Mfr.#
JHM-0908
Package Qty.
1Set(2PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
109.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Purpose
Gates and heavy doors
Specification
R type. Iron frame. (Tire is iron casting)
Dimension T (mm)
6
Size (mm)
90
Dimensions R
R25
Dimension G(mm)
38
Frame Thickness (mm)
4
Load Capacity (two peices) (kg)
500
Dimensions J (mm)
14
Dimensions O (mm)
114
Dimensions N (mm)
76
Type
Groove R car
Dimensions M (mm)
14
Dimensions B (mm)
146
Dimensions D (mm)
90
Dimension S (mm)
75
Dimension F (mm)
100
Bearing
#6203ZZ
Dimensions A (mm)
180
Dimension H (mm)
27
Dimensions L (mm)
53