Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Heavy Weight Iron Sash Rollers Iron Frame
  • Heavy Weight Iron Sash Rollers Iron Frame
  • Heavy Weight Iron Sash Rollers Iron Frame
  • Heavy Weight Iron Sash Rollers Iron Frame

Heavy Weight Iron Sash Rollers Iron Frame JHM-1058

Item.#
09341351
Mfr.#
JHM-1058
Package Qty.
1Set(2PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
159.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Purpose
Gates and heavy doors
Specification
R type. Iron frame. (Tire is iron casting)
Dimension T (mm)
6
Size (mm)
105
Dimensions R
R30
Dimension G(mm)
42
Frame Thickness (mm)
4
Load Capacity (two peices) (kg)
600
Dimensions J (mm)
14
Dimensions O (mm)
140
Dimensions N (mm)
85
Type
Groove R car
Dimensions M (mm)
16
Dimensions B (mm)
176
Dimensions D (mm)
105
Dimension S (mm)
84
Dimension F (mm)
112.5
Bearing
#6204ZZ
Dimensions A (mm)
220
Dimension H (mm)
31
Dimensions L (mm)
66