Buy more than* S$200* and get FREE SHIPPING

  • Iron weight weight door roller groove type R car only (with bolt and nut)
  • Iron weight weight door roller groove type R car only (with bolt and nut)
  • Iron weight weight door roller groove type R car only (with bolt and nut)

Iron weight weight door roller groove type R car only (with bolt and nut) JHP-0601

5.00 (1)
Item.#
09341385
Mfr.#
JHP-0601
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension b (phi mm)
48
Size (mm)
60
Application
Gates and heavy doors
Dimension c (phi mm)
10
Dimensions i (mm)
22
Dimensions e (mm)
20
Specification
With bolt and nut
Dimension r
R7
Dimensions a (mm)
60
Description
- Excellent durability because I use a bearing.  groove R car used to use lightly smooth rotation to the rail no corners as round pipe.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Lifting production for unloading
5
From Japan
On 2014-07-22 06:15:39
The price is cheap, and the cost is suppressed.
This review is about item#09341421.