Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Iron weight door roller VH compatible type vehicles only (bolts and nuts)
  • Iron weight door roller VH compatible type vehicles only (bolts and nuts)
  • Iron weight door roller VH compatible type vehicles only (bolts and nuts)
  • Iron weight door roller VH compatible type vehicles only (bolts and nuts)

Iron weight door roller VH compatible type vehicles only (bolts and nuts) JHP-0506

5.00 (6)
Item.#
09341491
Mfr.#
JHP-0506
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
With bolt and nut
Dimension c (phi mm)
8
Dimensions a (mm)
50
Dimension b (phi mm)
39
Dimension h (mm)
7
Description
- Excellent durability because I use a bearing.
Application
Gates and heavy doors
Size (mm)
50
Dimensions i (mm)
21
Dimensions g (mm)
4
Dimensions e (mm)
18
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Gate repair
5
From Japan
On 2018-06-07 10:04:02
The door door of the gate was broken, there was a slight difference from the existing one, but it was able to be constructed without problems and the movement of the gate was smooth.
This review is about item#9341507.
When creating a manual gate type crane
5
From Japan
On 2018-01-25 15:00:12
It is a cheaply slippery product and very easy to use item. it's recommended!
This review is about item#9341491.
Replace the door of heavy iron garage door
5
From Japan
On 2016-02-19 01:48:34
It is an individual. A very heavy garage door door roller attached at the time of renovation ten years ago did not rotate, even opening and closing was struggling. Right now I was prepared to change to old-fashioned aluminum door, but I found a roller car that seems to fit by just looking it up on the net. At first I ordered without a bolt nut, I found a bolt nut attached, I immediately received a cancellation pleasantly and ordered what I wanted the third time. Momotaro's response was awesome. Indeed the door which opened and closed with both hands is now one finger. It seems to be anything, so I'd like to do a lot with DIY. I will also introduce it to everyone.
This review is about item#09341534.
Exchange of door for home gate
5
From Japan
On 2015-09-26 11:04:58
Before the door roller was makers unknown, ball bearings rusted down and rattled with rattling. Currently five years have passed since the exchange, but the roller cars of Yukodase are moving without problems.
This review is about item#09341507.
Prevention of drooping of pulleys of pulleys for power cables of overhead traveling cranes
5
From Japan
On 2014-09-19 23:09:33
While it is inexpensive, it has a bearing, has a light and robust structure, matches hope.
This review is about item#09341491.
For supporting the safety door of the automatic machine
5
From Japan
On 2014-05-19 15:11:52
There is only Yokoduna and it is robust. Rotation is also smooth. However, it seems that inventory is not done so much. When we asked 9 pieces we received only 4 pieces, 5 pieces took delivery at the back. Those who are ordering quantities tell the trading company a quantity and I think that those who rely on can shorten the delivery time.
This review is about item#09341516.