Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Iron Weight Door Roller Wheel
  • Iron Weight Door Roller Wheel
  • Iron Weight Door Roller Wheel

Iron Weight Door Roller Wheel JHP-0508

Item.#
09341577
Mfr.#
JHP-0508
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
14.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Specification
With bolt and nut
Dimensions e (mm)
18
Dimension c (phi mm)
8
Dimensions a (mm)
50
Dimensions i (mm)
21
Dimension r
R15
Size (mm)
50