Buy more than* S$200* and get FREE SHIPPING

  • Iron Weight Door Roller Wheel
  • Iron Weight Door Roller Wheel
  • Iron Weight Door Roller Wheel

Iron Weight Door Roller Wheel JHP-0608

Item.#
09341586
Mfr.#
JHP-0608
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
22.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Specification
With bolt and nut
Dimension r
R20
Size (mm)
60
Dimensions i (mm)
22
Dimensions e (mm)
20
Dimension c (phi mm)
10
Dimensions a (mm)
60