Buy more than* S$200* and get FREE SHIPPING

  • Iron Weight Door Roller Wheel
  • Iron Weight Door Roller Wheel
  • Iron Weight Door Roller Wheel

Iron Weight Door Roller Wheel JHP-0758

Item.#
09341595
Mfr.#
JHP-0758
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
29.27 SGD
ADD TO CART
Shipped after 2017-05-26
Now we ship to...
...see all
Item Feature
Specification
With bolt and nut
Dimension c (phi mm)
12
Dimensions a (mm)
75
Dimensions e (mm)
25
Dimension r
R25
Size (mm)
75
Dimensions i (mm)
27