Buy more than* S$200* and get FREE SHIPPING

  • Iron Weight Door Roller Wheel
  • Iron Weight Door Roller Wheel
  • Iron Weight Door Roller Wheel

Iron Weight Door Roller Wheel JHP-0908

Item.#
09341604
Mfr.#
JHP-0908
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
43.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Specification
With bolt and nut
Dimensions i (mm)
30
Dimension r
R25
Size (mm)
90
Dimensions a (mm)
90
Dimensions e (mm)
27
Dimension c (phi mm)
12