Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Iron Weight Door Roller Wheel
  • Iron Weight Door Roller Wheel
  • Iron Weight Door Roller Wheel

Iron Weight Door Roller Wheel JHP-1058

Item.#
09341613
Mfr.#
JHP-1058
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
62.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Specification
With bolt and nut
Dimensions i (mm)
34
Dimension r
R30
Size (mm)
105
Dimensions a (mm)
105
Dimensions e (mm)
31
Dimension c (phi mm)
16